1/2 in. Forged Brass Standard Port Solder 400# Ball Valve
S-580-A 1/2 in. Forged Brass Standard Port Solder 400# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 16 Pallet: 5568-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Valve pressure rating 400 psi/28 bar non-shock cold working pressure
- Standard port
- Chrome-plated brass ball and brass stem
- Blowout-proof stem
- Solder end connections
- Use in U.S. drinking water applications is prohibited after January 3, 2014
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Collection:
- S-580-A
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-4/25 in
- MSS:
- MSS SP-110
- Material:
- Forged Brass
- NSF:
- NSF 61-8
- NSF Certified:
- Yes
- Pressure - Maximum:
- 400 psi
- Pressure Class:
- 400#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.29 lb