1/2 in. Bronze Full Port Female Solder 600# Ball Valve
S-585-70 1/2 in. Bronze Full Port Female Solder 600# Ball Valve
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
- Maximum temperature rating 400°F
- Chrome plated brass ball, silicon bronze stem
- Blowout-proof stem
- Standard lever handle, optional NIB-SEAL®
- Solder end connections
- Dezincification resistant
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Conforms to MSS SP-110
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-16, ASTM B-371, ASTM B-584, ASTM B-124, ASTM B-99
- BAA Compliant:
- No
- Collection:
- S-585-70
- Color Finish Name:
- Bronze
- Depth:
- 5-3/10 in
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Zinc Plated Steel
- Handle Type:
- Lever
- Height:
- 1-3/10 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-14/25 in
- MA Approved:
- No
- MSS:
- MSS SP-110
- Material:
- Bronze
- Material Type:
- DZR
- Maximum Temperature:
- 400
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Number of Pieces:
- 2 Piece
- Origin:
- Domestic
- Pressure - High:
- 600
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Commercial, Residential
- Temperature Range:
- Up to 400 Deg F
- Temperature Rating:
- 400
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Ball
- Valve Operator:
- Quarter Turn Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Reinforced PTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.60 lb
- Width:
- 2-1/2 in
- cUPC Certified:
- Yes