This product requires certification to purchase.

3/4 in. Bronze Full Port Female Solder 600# Ball Valve

You last purchased this on
 
NIBCO

S-585-70 3/4 in. Bronze Full Port Female Solder 600# Ball Valve

  • Fast #
  • Part #NS58570F
  • Item #4278
  • Manufacturer Part #NJ83008
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
NIBCO

S-585-70 3/4 in. Bronze Full Port Female Solder 600# Ball Valve

  • Fast #
  • Part #NS58570F
  • Item #4278
  • Manufacturer Part #NJ83008
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 40 Pallet: 720
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
  • Maximum temperature rating 400°F
  • Chrome plated brass ball, silicon bronze stem
  • Blowout-proof stem
  • Standard lever handle, optional NIB-SEAL®
  • Solder end connections
  • Dezincification resistant
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Conforms to MSS SP-110
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-16, ASTM B-371, ASTM B-584, ASTM B-124, ASTM B-99
Clean Bagged:
No
Collection:
S-585-70
Color Finish Name:
Bronze
Depth:
6-3/10 in
End Connection 1:
Solder
End Connection 2:
Solder
End Connections:
Solder
FM Approved:
No
Handle Material:
Zinc Plated Steel
Handle Type:
Lever
Height:
1-7/10 in
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
6-3/10 in
MSS:
MSS SP-110
Material:
Bronze
Material Type:
RPTFE
Maximum Temperature:
400
Minimum Temperature:
-20
NSF Certified:
No
Number of Pieces:
2 Piece
Origin:
Domestic
Pressure - High:
600
Pressure - Maximum:
600 psi
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Commercial, Plumbing, Heating, HVAC
Temperature Range:
Up to 400 Deg F
Temperature Rating:
400
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
Ball
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.273 lb
Width:
3-1/10 in
cUPC Certified:
Yes