This product requires certification to purchase.

1-1/4 in. DZR Bronze Full Port Solder 600# Ball Valve

NIBCO

S-585-70-66 1-1/4 in. DZR Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #NS5857066H
  • Item #458088
3.2 out of 5 Customer Rating
Brand image
NIBCO

S-585-70-66 1-1/4 in. DZR Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #NS5857066H
  • Item #458088
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20 Pallet: 360
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The full port valve is ideal for commercial and light industrial process applications that may include HVAC, hot and cold domestic water, low pressure steam, compressed air, LP gas, natural gas and aggressive water application
  • Stainless trim
  • Vented ball
  • 2-piece body
  • Stainless steel ball and stem
  • Blowout-proof stem
  • Standard lever handle, optional NIB-SEAL®
  • Solder end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Conforms to MSS SP-110
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM A-276 Type 316, ASTM B-16 Alloy C36000, ASTM B-584 Alloy C84400
Collection:
S-585-70-66
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
Handle Material:
Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
5-3/50 in
MSS:
MSS SP-110
Material:
Bronze, Plastic, Stainless Steel, Steel
Material Type:
316, RPTFE
NSF Certified:
No
Origin:
Domestic
Pressure - High:
150, 600
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Air, Gas, Steam, Potable Water, Hot and Cold Water Systems
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1-1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
3.40 lb