This product requires certification to purchase.

3/4 in. DZR Bronze Full Port Solder 600# Ball Valve

You last purchased this on
 
NIBCO

S-585-70-66 3/4 in. DZR Bronze Full Port Solder 600# Ball Valve

Brand image
You last purchased this on
 
NIBCO

S-585-70-66 3/4 in. DZR Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #NS5857066F
  • Item #458078
  • Manufacturer Part #NJ83H08
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Dezincification resistant
  • Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure
  • Max temperature rating 400° F
  • Full port
  • Stainless steel ball and stem
  • Blowout-proof stem
  • Standard lever handle, optional NIB-SEAL®
  • Solder end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Conforms to MSS SP-110
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM A-276 Type 316, ASTM B-16 Alloy C36000, ASTM B-584 Alloy C84400
Collection:
S-585-70-66
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
Handle Material:
Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-1/4 in
MSS:
MSS SP-110
Material:
Bronze, Plastic, Stainless Steel, Steel
Material Type:
316, RPTFE
NSF Certified:
No
Origin:
Domestic
Pressure - High:
150, 600
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Air, Gas, Steam, Potable Water, Hot and Cold Water Systems
Temperature Rating:
400
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.27 lb



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com