1/2 in. Bronze Full Port Female Solder 600# Ball Valve
S-585-70-LL 1/2 in. Bronze Full Port Female Solder 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 80 Pallet: 1920-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dezincification resistant
- Locking Lever Handle
- Blowout-proof stem
- Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
- Chrome plated brass ball, silicon bronze stem
- Solder end connections
- Use in U.S. drinking water applications is prohibited after January 3, 2014
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-16, ASTM B-371, ASTM B-584, ASTM B-124, ASTM B-99
- Collection:
- S-585-70-LL
- End Connection 1:
- Female Solder
- End Connection 2:
- Female Solder
- End Connections:
- Female Solder
- Handle Material:
- Carbon Steel
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- MSS:
- MSS SP-110
- Material:
- Bronze
- Maximum Temperature:
- 400
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 039923679772
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Reinforced PTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.63 lb