3/4 in. Silicon Bronze Full Port Solder 600# Ball Valve
S-585-80-LF 3/4 in. Silicon Bronze Full Port Solder 600# Ball Valve
Frequently Purchased Together
Product Details
Product Details
- Solder end connections
- Dezincification resistant
- Blowout Proof Stem
- Max temperature rating 300°F
- Full port
- Silicon Performance Bronze body, ball and stem
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61-8, ANSI 372
- ASTM:
- ASTM B-16, ASTM B-371, ASTM B-584, ASTM B-124
- Collection:
- S-585-80-LF
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MSS:
- MSS SP-110
- Material:
- Silicon Bronze
- Material Type:
- DZR
- Maximum Temperature:
- 300
- NSF:
- NSF 61-8, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Reinforced PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.02 lb