This product requires certification to purchase.

1-1/4 in. DZR Silicon Bronze Full Port Solder 600# Ball Valve

NIBCO

S-685-80-LF 1-1/4 in. DZR Silicon Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #NS68580LFH
  • Item #3918555
  • Manufacturer Part #NJ9901B
3.3 out of 5 Customer Rating
Brand image
NIBCO

S-685-80-LF 1-1/4 in. DZR Silicon Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #NS68580LFH
  • Item #3918555
  • Manufacturer Part #NJ9901B
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 32 Pallet: 384
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lead-free
  • Silicon Performance Bronze® ball and stem
  • Two-piece body
  • Full port
  • Blowout-proof stem
  • PTFE seat
  • White handle for easy lead-free identification
  • Threaded end connections
  • Dezincification resistant
  • Conforms to MSS SP-110
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372-8, ANSI 61
ASTM:
ASTM B-16 Alloy C36000, ASTM B-283, ASTM B-371 Alloy C69300
Collection:
S-685-80-LF
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Handle Material:
Steel
Height:
2-19/50 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-14/25 in
MSS:
MSS SP-110, MSS SP-145
Material:
Bronze, Brass, Plastic, Rubber, Stainless Steel, Steel
Material Type:
430, EPDM, RPTFE, Virgin PTFE
Maximum Temperature:
300
NSF:
NSF 372-8, NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - High:
100, 600
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Potable Water
UL Listed:
No
UPC:
039923299468
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Virgin PTFE
Valve Size:
1-1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.66 lb
Width:
4-7/25 in