This product requires certification to purchase.

Pneumatic Anodized Aluminum Actuator

You last purchased this on
 
NIBCO

Series NDA Pneumatic Anodized Aluminum Actuator

  • Fast #
  • Part #NNDA4F04
  • Item #4436977
  • Manufacturer Part #T116754
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
NIBCO

Series NDA Pneumatic Anodized Aluminum Actuator

  • Fast #
  • Part #NNDA4F04
  • Item #4436977
  • Manufacturer Part #T116754
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Durable extruded anodized aluminum housing
  • Unique 3-point load bearing design for smooth operation
  • Twin guide bars on pistons assure optimum rack and pinion engagement
  • One-piece solid steel shaft
  • Requires Certification

Specifications

Actuator Type:
Pneumatic
Collection:
Series NDA
Material:
Aluminum
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Torque (In-Lbs):
422 in-lbs