2-1/2 in. Bronze Full Port FNPT Gate Valve
T-113 2-1/2 in. Bronze Full Port FNPT Gate Valve
Frequently Purchased Together
Product Details
Product Details
- Bronze
- Class 125 threaded end connections
- FNPT Thread
- Non-rising stem
- 125 psi/8.6 bar saturated steam to 353°F/178°C
- 200 psi CWP/125 psi SWP
- 200 psi/13.8 bar non-shock cold working pressure
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Dezincification resistant
- Conforms to MSS SP-80
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM A47, ASTM B16, ASTM B371, ASTM B584, ASTM B62, ASTM B99
- Collection:
- T-113
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Malleable Iron
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-13/100 in
- MSS:
- MSS SP-80
- Material:
- Bronze
- Maximum Temperature:
- 353
- NSF Certified:
- No
- Pressure - High:
- 125, 200
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Cold Working Pressure, Air, Commercial, Gas, HVAC, Industrial, Steam, Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Threaded
- Valve Bonnet Type:
- Screw-in
- Valve Disc Material:
- Bronze
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Size:
- 2-1/2 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- Weight:
- 9.96 lb