1 in. Bronze Threaded Gate Valve
T-113-HC 1 in. Bronze Threaded Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 240-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 125 psi/8.6 bar saturated steam to 353°F/178°C
- 200 psi/13.8 bar non-shock cold working pressure
- Non-rising stem
- Solid wedge
- Class 125 threaded end x hose thread with cap and chain
- Use in U.S. drinking water applications is prohibited after January 3, 2014
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM A47, ASTM B16, ASTM B371, ASTM B438
- Collection:
- T-113-HC
- End Connection 1:
- FPT
- End Connection 2:
- GHT
- End Connections:
- FPT x GHT
- FM Approved:
- No
- Handle Material:
- Malleable Iron
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 1-11/25 in
- MSS:
- MSS SP-80
- Material:
- Bronze
- Maximum Temperature:
- 353
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Cold Working Pressure, Air, Gas, Steam, Water
- UL Listed:
- No
- UPC:
- 039923616586
- Valve Body Material:
- Bronze
- Valve Bonnet Type:
- Screw-in
- Valve Disc Material:
- Bronze
- Valve Operator:
- Handwheel
- Valve Seat Material:
- Bronze
- Valve Size:
- 1 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- Weight:
- 2.93 lb