This product requires certification to purchase.

2 in. Bronze Full Port FNPT Gate Valve

You last purchased this on
 
NIBCO

T-134 2 in. Bronze Full Port FNPT Gate Valve

  • Fast #
  • Part #NT134K
  • Item #11784
  • Manufacturer Part #NL1M00D
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
NIBCO

T-134 2 in. Bronze Full Port FNPT Gate Valve

  • Fast #
  • Part #NT134K
  • Item #11784
  • Manufacturer Part #NL1M00D
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 6 Pallet: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Bronze gate valve may be used in commercial and industrial applications, including hot and cold water, HVAC, steam, compressed air, gas and other general utility service
  • Solid wedge
  • The NIBCO® bronze gate valve features a union bonnet for service where reparability in-line is required
  • The female threaded ends allow for ease of installation
  • The solid wedge, integral seats and bi-directional service make the gate valve a good choice for a broad range of services
  • Rising stem gate valves are used when shutoff is required and a quick visual indicator of open/closed position is required
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM A47, ASTM B124 C84400, ASTM B16, ASTM B371, ASTM B584, ASTM B62, ASTM B99 C65100
Collection:
T-134
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Malleable Iron
ISO:
ISO 9001:2015
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-11/25 in
MSS:
MSS SP-80
Material:
Bronze, Malleable Iron
Maximum Temperature:
366
NSF Certified:
No
Pressure - High:
300
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Cold Working Pressure, Commercial, HVAC, Industrial, Cold Water, Compressed Air, Gas, Hot Water, Steam
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
Threaded
Valve Bonnet Type:
Union
Valve Operator:
Handwheel
Valve Port Opening:
Full Port
Valve Seat Material:
Bronze
Valve Size:
2 in
Valve Stem:
Rising
Valve Type:
Gate Valve
Weight:
7.77 lb