3 in. Bronze Full Port FNPT Gate Valve
T-136 3 in. Bronze Full Port FNPT Gate Valve
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Union bonnet
- 150 psi/10.3 bar saturated steam to 366 °F/185°C
- Metal seated/solid wedge
- Class 150 threaded end connections
- 300 psi/20.7 bar non-shock cold working pressure
- Non-rising stem
- Solid wedge
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Dezincification resistant
- Conforms to MSS SP-80
Specifications
- ASTM:
- ASTM B124, ASTM B16, ASTM B371, ASTM B584, ASTM B62, ASTM B99
- Collection:
- T-136
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Malleable Iron
- Length:
- 5-31/100 in
- MSS:
- MSS SP-80
- Material:
- Bronze
- NSF Certified:
- No
- Pressure - High:
- 150, 300
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Cold Working Pressure, Air, Commercial, Gas, HVAC, Industrial, Steam, Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Threaded
- Valve Bonnet Type:
- Union
- Valve Disc Material:
- Bronze
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Size:
- 3 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- Weight:
- 17.41 lb