1/2 in. Bronze Full Port FNPT Gate Valve
T-174-SS 1/2 in. Bronze Full Port FNPT Gate Valve
Frequently Purchased Together
Product Details
Product Details
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Class 300 threaded end connections
- FNPT thread
- Rising stem
- 300 psi/20.7 bar saturated steam to 421°F/216°C
- 600 psi/41.4 bar non-shock cold working pressure
- Union bonnet
- Alloy solid wedge
- Dezincification resistant
- Conforms to MSS SP-80
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM A276, ASTM A47, ASTM B1, ASTM B124, ASTM B16, ASTM B371, ASTM B61, ASTM B62, ASTM B99
- Collection:
- T-174-SS
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Malleable Iron
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-19/50 in
- MSS:
- MSS SP-80
- Material:
- Bronze, Stainless Steel
- Maximum Temperature:
- 421
- NSF Certified:
- No
- Pressure - High:
- 300, 600
- Pressure Class:
- 300#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Cold Working Pressure, Air, Commercial, Gas, HVAC, Industrial, Steam, Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Threaded
- Valve Bonnet Type:
- Union
- Valve Disc Material:
- Bronze
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1/2 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve
- Weight:
- 1.48 lb