1 in. Bronze FNPT Globe Valve
T-235-Y 1 in. Bronze FNPT Globe Valve
Frequently Purchased Together
Product Details
Product Details
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Class 150 threaded end connections
- Renewable seat and disc
- 150 psi/10.3 bar saturated steam to 366°F/185°C
- Integral seat
- 300 psi/20.7 bar non-shock cold working pressure
- Union bonnet
- Dezincification resistant
- Conforms to MSS SP-80
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM A-47, ASTM B-371, ASTM B-62
- Collection:
- T-235-Y
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Handle Material:
- Malleable Iron
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-3/4 in
- MSS:
- MSS SP-80
- Material:
- Bronze, Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 366
- Origin:
- Domestic
- Pressure - High:
- 150, 300
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Air, Gas, Steam, Water
- Valve Body Material:
- Bronze
- Valve Body Style:
- Threaded
- Valve Bonnet Type:
- Union
- Valve Disc Material:
- PTFE
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Type:
- Globe Valve