This product requires certification to purchase.

3/4 in. Bronze FNPT Globe Valve

You last purchased this on
 
NIBCO

T-235-Y 3/4 in. Bronze FNPT Globe Valve

  • Fast #
  • Part #NT235YF
  • Item #11797
  • Manufacturer Part #NL34008
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
NIBCO

T-235-Y 3/4 in. Bronze FNPT Globe Valve

  • Fast #
  • Part #NT235YF
  • Item #11797
  • Manufacturer Part #NL34008
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20 Pallet: 560
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • The NIBCO® bronze globe valve is recommended for bi-directional service in commercial and industrial applications, including hot and cold water, HVAC, steam, compressed air, gas and other general utility services
  • 150 psi/10.3 bar saturated steam to 366°F/185°C
  • 300 psi/20.7 bar non-shock cold working pressure
  • Integral seat
  • Union bonnet
  • Renewable PTFE seat disc
  • Class 150 threaded end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Dezincification resistant
  • Conforms to MSS SP-80
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM A-47, ASTM B-371, ASTM B-62
Collection:
T-235-Y
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Handle Material:
Malleable Iron
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-19/100 in
MSS:
MSS SP-80
Material:
Bronze, Plastic
Material Type:
PTFE
Maximum Temperature:
366
Origin:
Domestic
Pressure - High:
150, 300
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Air, Gas, Steam, Water
Valve Body Material:
Bronze
Valve Body Style:
Threaded
Valve Bonnet Type:
Union
Valve Disc Material:
PTFE
Valve Operator:
Hand Wheel
Valve Seat Material:
PTFE
Valve Size:
3/4 in
Valve Type:
Globe Valve