1-1/2 in. Bronze NPT Globe Valve
T-275-B 1-1/2 in. Bronze NPT Globe Valve
Frequently Purchased Together
Product Details
Product Details
- It is equipped with female threaded ends for ease of installation
- This valve is ideal for higher pressure steam and the semi-plug disc allows for closer throttling of flow
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM A-47, ASTM B-61
- Collection:
- T-275-B
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT x FNPT
- Handle Material:
- Malleable Iron
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 5 in
- MSS:
- MSS SP-80
- Material:
- Bronze
- Maximum Temperature:
- 421
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 300#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Valve Body Material:
- Bronze
- Valve Body Style:
- Globe
- Valve Bonnet Type:
- Union
- Valve Disc Material:
- PTFE
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Bronze
- Valve Size:
- 1-1/2 in
- Valve Type:
- Globe Valve