1/2 in. Threaded x Threaded Angle Supply Stop Valve
T-311-Y 1/2 in. Threaded x Threaded Angle Supply Stop Valve
Product Details
Product Details
- 125 psi/8.6 bar saturated steam to 353°F/178°C
- 200 psi/13.8 bar non-shock cold working pressure
- Integral seat
- Screw-in bonnet
- Class 125 threaded end connections
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Dezincification resistant
- Conforms to MSS SP-80
Specifications
- ASTM:
- ASTM A-47, ASTM B-124, ASTM B-371, ASTM B-584, ASTM B-62
- Collection:
- T-311-Y
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Handle Material:
- Malleable Iron
- IAPMO Listed:
- No
- MSS:
- MSS SP-80
- Material:
- Bronze, Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 353
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 125, 200
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Air, Gas, Steam, Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Threaded
- Valve Bonnet Type:
- Screw-in
- Valve Disc Material:
- Bronze
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- Steam Service PTFE
- Valve Size:
- 1/2 in
- Valve Type:
- Globe Valve