1 in. Bronze NPT Check Valve
T-413-Y 1 in. Bronze NPT Check Valve
Frequently Purchased Together
Product Details
Product Details
- 125 psi/8.6 bar saturated steam to 353°F/178°C
- 200 psi/13.8 bar non-shock cold working pressure
- Y-pattern
- Renewable PTFE disc
- Regrindable seat
- Class 125 threaded end connections
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Conforms to MSS SP-139
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-140 C31400, ASTM B-16, ASTM B-62
- Collection:
- T-413-Y
- Color Finish Name:
- Bronze
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-14/25 in
- MSS:
- MSS SP-80
- Material:
- Bronze, Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 353
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 125, 200
- Pressure Class:
- 125#, 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Y Pattern
- Valve Disc Material:
- PTFE
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Type:
- Swing Check Valve
- Weight:
- 1.46 lb