This product requires certification to purchase.

1-1/4 in. Bronze NPT Check Valve

You last purchased this on
 
NIBCO

T-413-Y 1-1/4 in. Bronze NPT Check Valve

  • Fast #
  • Part #NT413YH
  • Item #15473
  • Manufacturer Part #NL7400B
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
NIBCO

T-413-Y 1-1/4 in. Bronze NPT Check Valve

  • Fast #
  • Part #NT413YH
  • Item #15473
  • Manufacturer Part #NL7400B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20 Pallet: 560
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Stainless steel clapper arm shafts
  • Full-diameter waterway
  • Solid ductile iron clapper arm
  • Bronze retaining plug
  • The clapper arm shaft hole and disc stud hole are bushed with bronze for wear and corrosion resistance
  • Clapper arm shafts are made of high tensile strength, corrosion-resistant stainless steel
  • Compliance with ANSI/AWWA C508
  • Certified to NSF/ANSI 372
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-140 C31400, ASTM B-16, ASTM B-62
Collection:
T-413-Y
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Installation Type:
Horizontal Mount, Vertical Mount
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
4-19/100 in
MSS:
MSS SP-80
Material:
Bronze, Plastic
Material Type:
PTFE
Maximum Temperature:
353
NSF Certified:
No
Origin:
Domestic
Pressure - High:
125, 200
Pressure Class:
125#, 200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Steam, Water
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
Y Pattern
Valve Disc Material:
PTFE
Valve Seat Material:
PTFE
Valve Size:
1-1/4 in
Valve Type:
Swing Check Valve
Weight:
2.17 lb