3/4 in. Bronze NPT Check Valve
T-433-B 3/4 in. Bronze NPT Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 50 Pallet: 1800-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For hot water heating and supply boilers
- Pressure protection only
- Bronze body construction resists corrosive water conditions of water supplies
- Specifications' threaded female inletxfemale outlet (drain) connection
- Standard pressure relief setting 30 . W374AF.Iron body with bronze inlet; 550,000 BTU/Hr. rating
- Non-mechanical seat-to-disc alignment will not stick or freeze
- Valve protects hot water heating boiler equipment from excessive pressure
- Bronze body with stainless steel spring
- Seat is located above drain to prevent water from being trapped and sediment from fouling the seat
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-140 C31400, ASTM B-16, ASTM B-62 C83600
- Collection:
- T-433-B
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-47/50 in
- MSS:
- MSS SP-80
- Material:
- Bronze
- Maximum Temperature:
- 650
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 150, 300
- Pressure Class:
- 150#, 300#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- UL Listed:
- No
- UPC:
- 039923635518
- Valve Body Material:
- Bronze
- Valve Body Style:
- Y Pattern
- Valve Disc Material:
- Bronze
- Valve Seat Material:
- Bronze
- Valve Size:
- 3/4 in
- Valve Type:
- Swing Check Valve
- Weight:
- 0.98 lb