2 in. Bronze NPT Check Valve
T-480 2 in. Bronze NPT Check Valve
Frequently Purchased Together
Product Details
Product Details
- Apollo 61 series Ball Cone®check valves offer reliable protection against reverse flow and exceptional resistance to chemicals and corrosion using proven ASTM quality materials
- Spring actuated
- Tight shut-off with liquid media
- Flow straight-through design efficiency
- RPTFE Ball Cone® for chemical resistance
- 100% factory tested
- Well-suited for a broad range of applications, including saturated steam and chemical service
- ARRA compliant
- Made in USA
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM A-276, ASTM A-582, ASTM B-584 C84400
- Coating:
- Orange Enamel, Painted
- Collection:
- T-480
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Height:
- 3-19/50 in
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-69/100 in
- Material:
- Bronze, Rubber, Stainless Steel
- Material Type:
- 316, Buna-N
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 125, 200
- Pressure Class:
- 250#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Inline
- Valve Disc Material:
- Buna-N
- Valve Operator:
- Spring Actuated
- Valve Seat Material:
- Buna-N
- Valve Size:
- 2 in
- Valve Type:
- Spring Check Valve
- Weight:
- 2.25 lb
- Width:
- 3-19/50 in