This product requires certification to purchase.

1-1/2 in. Bronze NPT Check Valve

You last purchased this on
 
NIBCO

T-480 1-1/2 in. Bronze NPT Check Valve

  • Fast #
  • Part #NT480J
  • Item #32151
  • Manufacturer Part #NL9308C
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
NIBCO

T-480 1-1/2 in. Bronze NPT Check Valve

  • Fast #
  • Part #NT480J
  • Item #32151
  • Manufacturer Part #NL9308C
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 30 Pallet: 900
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Inline lift type
  • Dezincification resistant
  • Spring actuated
  • Resilient discs
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-584
Coating:
Orange Enamel, Painted
Collection:
T-480
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Installation Type:
Horizontal Mount, Vertical Mount
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-9/29 in
Material:
Bronze
Maximum Temperature:
650
Minimum Temperature:
-20
NSF Certified:
No
Pressure - Maximum:
250 psi
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Fire Protection
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
Inline
Valve Disc Material:
Buna-N
Valve Size:
1-1/2 in
Valve Type:
Check Valve
Width:
3-3/4 in