This product requires certification to purchase.

3/4 in. Bronze FNPT Spring Check Valve

You last purchased this on
 
NIBCO

T-480-Y-LF 3/4 in. Bronze FNPT Spring Check Valve

  • Fast #
  • Part #NT480YLFF
  • Item #3918481
  • Manufacturer Part #NL932X8
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
NIBCO

T-480-Y-LF 3/4 in. Bronze FNPT Spring Check Valve

  • Fast #
  • Part #NT480YLFF
  • Item #3918481
  • Manufacturer Part #NL932X8
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 2400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
  • In-line lift-type
  • Spring actuated
  • PTFE resilient seat disc
  • NIBCO® double-oval lead-free body marking
  • Class 125 threaded end connections
  • Lead-free
  • NSF/ANSI/CAN-61 and 372
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
NSF 372, NSF 61, NSF 61-8, NSF 61-8 Annex F, NSF 61-8 Annex G
ASTM:
ASTM A-582, ASTM B-584
Collection:
T-480-Y-LF
Color Finish Name:
Bronze
End Connection 1:
FIPT
End Connection 2:
FIPT
End Connections:
FPT
FM Approved:
No
Height:
1-59/100 in
IAPMO Listed:
No
Installation Type:
Horizontal Mount, Vertical Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-9/50 in
MSS:
MSS SP-139
Material:
Bronze
Maximum Temperature:
300
Minimum Temperature:
-20
NSF:
NSF 372, NSF 61, NSF 61-8, NSF 61-8 Annex F, NSF 61-8 Annex G
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
250
Pressure Class:
250#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Commercial, Residential
UL Listed:
No
Valve Body Material:
Silicon Bronze
Valve Body Style:
Inline
Valve Bonnet Type:
Screw-in
Valve Disc Material:
PTFE
Valve Operator:
Spring Actuated
Valve Seat Material:
PTFE
Valve Size:
3/4 in
Valve Type:
Spring Check Valve
Weight:
0.48 lb
Width:
1-43/50 in