1 in. DZR Bronze Reduced Port NPT 600# Ball Valve
T-560-BR-R-20 1 in. DZR Bronze Reduced Port NPT 600# Ball Valve
Frequently Purchased Together
Product Details
Product Details
- Dezincification resistant
- Conforms to MSS SP-110
- Blowout-proof stem
- Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
- Reduced port
- Standard lever handle
- Threaded end connections
- Use in U.S. drinking water applications is prohibited after January 3, 2014
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Collection:
- T-560-BR-R-20
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Material Type:
- DZR
- NSF Certified:
- No
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- Valve Body Style:
- 1 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve