This product requires certification to purchase.

1/2 in. CF8M Stainless Steel Conventional Port NPT 2000# Ball Valve

You last purchased this on
 
NIBCO

T-580-S6-R-66-LL 1/2 in. CF8M Stainless Steel Conventional Port NPT 2000# Ball Valve

Brand image
You last purchased this on
 
NIBCO

T-580-S6-R-66-LL 1/2 in. CF8M Stainless Steel Conventional Port NPT 2000# Ball Valve

  • Fast #
  • Part #NT580S6R66LLD
  • Item #458064
  • Manufacturer Part #NL94Q76
3.6 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Stainless steel body and trim
  • 2000#
  • Threaded end connections
  • Valve pressure rating 2000 psi 138 bar non-shock cold working pressure
  • Max temperature rating 400°F
  • Conventional port
  • Blowout-proof stem
  • Vented ball
  • Locking lever handle
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASME:
ASME B16.34
ASTM:
ASTM A-276, ASTM B-351, ASTM A-240
Collection:
T-580-S6-R-66-LL
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
MSS:
MSS SP-110
Material:
Stainless Steel
Material Type:
CF8M
NSF Certified:
No
Pressure - Maximum:
2000 psi
Pressure Class:
2000#
UL Listed:
No
Valve Body Style:
2 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing