2 in. CF8M Stainless Steel Conventional Port NPT 2000# Ball Valve
T-580-S6-R-66-LL 2 in. CF8M Stainless Steel Conventional Port NPT 2000# Ball Valve
Frequently Purchased Together
Product Details
Product Details
- Stainless steel body and trim
- Locking lever handle
- Blowout-proof stem
- Valve pressure rating 2000 psi 138 bar non-shock cold working pressure
- Conventional port
- Cast ISO mounting pad
- Vented ball
- Threaded end connections
- Maximum temperature rating 400° F
- Conforms to MSS SP-110
Specifications
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-240, ASTM A-276, ASTM B-351
- Collection:
- T-580-S6-R-66-LL
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- Length:
- 4-63/100 in
- MSS:
- MSS SP-110
- Material:
- Stainless Steel, Plastic
- Material Type:
- CF8M, RPTFE
- Maximum Temperature:
- 400
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 2000
- Pressure Class:
- 1500#
- Recommended Valve Application:
- Chemical, Potable Water
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 5.8 lb