1/4 in. DZR Bronze NPT 600# Ball Valve
T-585-70-66 1/4 in. DZR Bronze NPT 600# Ball Valve
Frequently Purchased Together
Product Details
Product Details
- Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
- Max temperature rating 400°F
- Full port
- Stainless steel ball and stem
- Dezincification resistant
- Standard lever handle, optional NIB-SEAL
- Threaded end connections
- Use in U.S. drinking water applications is prohibited after January 3, 2014
Specifications
- Collection:
- T-585-70-66
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Bronze
- Material Type:
- DZR
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Valve Body Style:
- 2 piece
- Valve Operator:
- NIB-SEAL Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 1/4 in