This product requires certification to purchase.

3/4 in. Bronze Full Port FIPT 600# Ball Valve

You last purchased this on
 
NIBCO

T-585-70-66 3/4 in. Bronze Full Port FIPT 600# Ball Valve

Brand image
You last purchased this on
 
NIBCO

T-585-70-66 3/4 in. Bronze Full Port FIPT 600# Ball Valve

  • Fast #
  • Part #NT5857066NSF
  • Item #4437286
  • Manufacturer Part #NL95H48
4.1 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
  • Max temperature rating 400°F
  • Full port
  • Stainless steel ball and stem
  • Dezincification resistant
  • Standard lever handle, optional NIB-SEAL
  • Threaded end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification

Specifications

Collection:
T-585-70-66
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Handle Material:
Zinc Plated Steel
MSS:
MSS SP-110
Material:
Bronze
Material Type:
DZR
Pressure - Maximum:
600 psi
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Commercial, Industrial
Valve Body Style:
2 piece
Valve Operator:
Insulated NIB-SEAL Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Reinforced PTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.372 lb



Customers Also Bought
1–6 of 18 items
Part #NLD20005X
Item #29911
4.3 out of 5 Customer Rating
Requires Certification
Part #M758P
Item #69718
4.2 out of 5 Customer Rating
Requires Certification
Part #NT5857066HCF
Item #2501580
3.8 out of 5 Customer Rating
Requires Certification
Part #NF910BLFP
Item #4472931
3.7 out of 5 Customer Rating
Requires Certification
Part #NT5857066F
Item #458702
5 out of 5 Customer Rating
Requires Certification
Part #NT065335
Item #226204
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #NT5857066F
Item #458702
5 out of 5 Customer Rating
Requires Certification
Part #NT5857066ELF
Item #4436775
3.3 out of 5 Customer Rating
Requires Certification
Part #NT5857066NSB
Item #4437251
5 out of 5 Customer Rating
Requires Certification
Part #NT5857066ELH
Item #4436789
5 out of 5 Customer Rating
Requires Certification
Part #NTFP600ALFF
Item #4483201
4.9 out of 5 Customer Rating
Requires Certification
Part #NTFP600AB
Item #1893318
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing