3/4 in. DZR Bronze Full Port NPT x Hose 600# Ball Valve
T-585-70-66-HC 3/4 in. DZR Bronze Full Port NPT x Hose 600# Ball Valve
Package Quantity Info:
Each: 1 Case: 30 Pallet: 900-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 2 piece valve is ideal for commercial and light industrial applications that require garden hose connections for drainage purposes
- Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure
- Maximum temperature rating 400° F
- Full port
- Stainless steel ball and stem
- Blowout-proof stem
- Threaded NPT x 3/4 in hose end connections with cap and chain
- Standard lever handle
- Dezincification resistant
- Use in U.S. drinking water applications is prohibited after January 3, 2014
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM A-276 Type 316, ASTM A-351 CF8M, ASTM B-16 C36000, ASTM B-124 C37700, ASTM B-584 C84400
- Collection:
- T-585-70-66-HC
- End Connection 1:
- FPT
- End Connection 2:
- GHT
- End Connections:
- FPT x GHT
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-31/100 in
- MSS:
- MSS SP-110
- Material:
- Bronze, Plastic, Stainless Steel
- Material Type:
- RPTFE
- Maximum Temperature:
- 401
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Commercial, Cold Working Pressure, Industrial, Mechanical
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.46 lb