2 in. DZR Bronze Full Port Union NPT x NPT 600# Ball Valve
T-585-70-SU 2 in. DZR Bronze Full Port Union NPT x NPT 600# Ball Valve
Frequently Purchased Together
Product Details
Product Details
- Dezincification Resistant
- Single union end, threaded body end x solder end connections
- Blowout-proof stem
- Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
- Full port
- Standard lever handle, optional NIB-SEAL
- Dezincification resistant
- Use in U.S. drinking water applications is prohibited after January 3, 2014
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-16, ASTM B-371, ASTM B-99, ASTMB 124, ASTM B-584
- Collection:
- T-585-70-SU
- FM Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- MSS:
- MSS SP-110
- Material:
- Bronze
- Material Type:
- DZR
- NSF Certified:
- No
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in
- Valve Stem:
- Non-rising
- Valve Type:
- Ball Valve