1 in. DZR Bronze Full Port NPT 600# Ball Valve
T-585-70-SV 1 in. DZR Bronze Full Port NPT 600# Ball Valve
Frequently Purchased Together
Product Details
Product Details
- Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure
- Max temperature rating 400° F
- 600# class
- Conventional port
- Locking lever handle
- Blowout-proof stem
- Threaded end connections
- Dezincification resistant
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Conforms to OSHA 1910.147
Specifications
- ASTM:
- ASTM B-16 C36000, ASTM B-584 C84400, ASTM B-371, ASTM B-99, ASTM B-124 C37700
- Collection:
- T-585-70-SV
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed:
- No
- Length:
- 3-17/50 in
- MSS:
- MSS SP-110
- Material:
- Bronze, Plastic
- Material Type:
- RPTFE
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Air
- Temperature Rating:
- 180
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Reinforced PTFE
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.99 lb