3/4 in. DZR Bronze Full Port NPT 250# Ball Valve
T-585-70-UL 3/4 in. DZR Bronze Full Port NPT 250# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 50 Pallet: 900-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Blowout-proof stem
- 600# class
- Threaded end connections
- Chrome-plated brass ball and silicon bronze stem
- Full port
- Reinforced PTFE
- Lever handle
- Valve pressure rating 250 psi/17.2 bar non-shock LP gas per UL842
- Dezincification resistant
- Use in U.S. drinking water applications is prohibited after January 3, 2014
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI B16.33
- ASME:
- ASME B16.33
- ASTM:
- ASTM B-16 C36000, ASTM B-371 C69430, ASTM B-99 C65100, ASTM B-124 C37700, ASTM B-584 C84400
- Collection:
- T-585-70-UL
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-47/50 in
- MSS:
- MSS SP-110
- Material:
- Bronze, Plastic
- Material Type:
- RPTFE
- NSF Certified:
- No
- Pressure - High:
- 125, 250
- Pressure Class:
- 125#, 250#, 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Gas, Petroleum
- UL Listed:
- UL 842
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Reinforced PTFE
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.33 lb