This product requires certification to purchase.

1/2 in. CF8M Stainless Steel Full Port NPT 1000# Ball Valve

NIBCO

T-585-S6-R-66-LL 1/2 in. CF8M Stainless Steel Full Port NPT 1000# Ball Valve

  • Fast #
  • Part #NT585S6R66LLD
  • Item #4115122
  • Manufacturer Part #NL95X06
4.3 out of 5 Customer Rating
Brand image
NIBCO

T-585-S6-R-66-LL 1/2 in. CF8M Stainless Steel Full Port NPT 1000# Ball Valve

  • Fast #
  • Part #NT585S6R66LLD
  • Item #4115122
  • Manufacturer Part #NL95X06
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 500
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Valve pressure rating 1,000 psi 69 bar non-shock cold working pressure
  • Max temperature rating 400° F
  • Full port
  • Blowout-proof stem
  • Locking lever handle
  • Cast ISO mounting pad
  • Vented ball
  • Threaded end connections
  • Conforms to MSS SP-110
  • Requires Certification

Specifications

ASME:
ASME B16.34
ASTM:
ASTM A-240 Type 304, ASTM A-276 Type 304, ASTM A-276 Type 316, ASTM A-351 CF8M
Clean Bagged:
No
Collection:
T-585-S6-R-66-LL
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed:
No
Length:
2-3/5 in
MSS:
MSS SP-110
Material:
Stainless Steel, Plastic
Material Type:
RPTFE
NSF Certified:
No
Pressure - High:
1000
Pressure Class:
1000#
Recommended Valve Application:
Potable Water, Hot and Cold Water Systems
UL Listed:
No
UPC:
039923797865
Valve Body Material:
Stainless Steel
Valve Body Style:
2 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.75 lb