This product requires certification to purchase.

1 in. CF8M Stainless Steel Full Port NPT 1000# Ball Valve

You last purchased this on
 
NIBCO

T-585-S6-R-66-LL 1 in. CF8M Stainless Steel Full Port NPT 1000# Ball Valve

Brand image
You last purchased this on
 
NIBCO

T-585-S6-R-66-LL 1 in. CF8M Stainless Steel Full Port NPT 1000# Ball Valve

  • Fast #
  • Part #NT585S6R66LLG
  • Item #3998828
  • Manufacturer Part #NL95X0A
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The reinforced PTFE seat ring and stainless steel ball/stem exhibits high chemical resistance properties and is recommended for process piping
  • Cast mounting pad
  • Vented ball
  • Valve pressure rating 1,000 psi 69 bar non-shock cold working pressure
  • Max temperature rating 400° F
  • Full port
  • Blowout-proof stem
  • Locking lever handle
  • Threaded end connections
  • Conforms to MSS SP-110
  • Requires Certification

Specifications

ASME:
ASME B16.34
ASTM:
ASTM A-240 Type 304, ASTM A-276 Type 304, ASTM A-276 Type 316, ASTM A-351 CF8M
Collection:
T-585-S6-R-66-LL
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed:
No
Length:
3-27/50 in
MSS:
MSS SP-110
Material:
Stainless Steel, Plastic
Material Type:
RPTFE
Maximum Temperature:
450
NSF Certified:
No
Pressure - High:
1000
Pressure Class:
1000#
Recommended Valve Application:
Potable Water, Hot and Cold Water Systems
Temperature Rating:
400
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
2 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
2.21 lb



Call for Pricing
Call for Pricing