3/4 in. DZR Bronze Full Port NPT 600# Ball Valve
T-595-Y 3/4 in. DZR Bronze Full Port NPT 600# Ball Valve
Frequently Purchased Together
Product Details
Product Details
- Max temperature rating 400° F
- 600# class
- Threaded end connections
- 3 piece
- Full port
- Chrome-plated brass ball and silicon bronze stem
- Standard lever handle, optional NIB-SEAL®
- Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure
- Dezincification resistant
- Use in U.S. drinking water applications is prohibited after January 3, 2014
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-124, ASTM B-16, ASTM B-371, ASTM A-449, ASTM B-584, ASTM B-99
- Collection:
- T-595-Y
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Length (in):
- 4-33/50 in
- Handle Material:
- Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3 in
- MSS:
- MSS SP-110
- Material:
- Bronze, Brass, Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 400
- NSF Certified:
- No
- Pressure - High:
- 150
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Steam
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- 3 piece
- Valve Disc Material:
- PTFE
- Valve Operator:
- Quarter Turn Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.7 lb
- Width:
- 1-47/50 in