3 in. Forged Brass Full Port NPT 400# Ball Valve
T-FP-600A 3 in. Forged Brass Full Port NPT 400# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 96-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Dezincification resistant
- Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure (1/4" to 2")
- Valve pressure rating 400 psi/27.6 bar non-shock cold working pressure (2-1/2" to 4")
- Full port
- Chrome-plated brass ball and stem
- Standard lever handle
- Threaded end connections
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- CSA certified to ASME B16.44
- FM approved (1/4" - 2)
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI 372, ANSI 61-8, ANSI Z21.15
- ASME:
- ASME B13.44, ASME B16.44
- CSA Certified:
- CSA B16.44
- Collection:
- T-FP-600A
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Handle Material:
- Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 6-1/25 in
- MSS:
- MSS SP-110
- Material:
- Forged Brass, Plastic
- Material Type:
- PTFE
- NSF:
- NSF 372, NSF 61-8
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 400
- Pressure Class:
- 400#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Potable Water, Gas, Hot and Cold Water Systems, Oil
- Temperature Range:
- -4 to 194 Deg F
- UL Listed:
- Yes
- UPC:
- 039923276674
- Valve Body Material:
- Forged Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 9.36 lb