4 in. Forged Brass Full Port NPT 400# Ball Valve
T-FP-600A 4 in. Forged Brass Full Port NPT 400# Ball Valve
Frequently Purchased Together
Product Details
Product Details
- The 2-piece valve features solder end connections for easy installation
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASME:
- ASME B13.44
- CSA Certified:
- CSA B16.44
- Collection:
- T-FP-600A
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- Yes
- Handle Material:
- Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 7-23/59 in
- MSS:
- MSS SP-110
- Material:
- Forged Brass
- Maximum Temperature:
- 194
- Minimum Temperature:
- -4
- NSF:
- NSF 61-16
- NSF Certified:
- Yes
- Pressure - Maximum:
- 400 psi
- Pressure Class:
- 400#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Gas, Potable Water
- UL Listed:
- Yes
- Valve Body Material:
- Forged Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve