1/2 in. Brass Full Port FNPT Gate Valve
TI-8 1/2 in. Brass Full Port FNPT Gate Valve
Frequently Purchased Together
Product Details
Product Details
- Threaded
- Valve pressure rating 200 psi/14 bar non-shock cold working pressure
- Screw-in bonnet, non-rising stem, solid wedge disc, cast iron handwheel
- Full port (1/4" to 2")
- Conventional port (2-1/4" to 4")
- Brass body
- Use in U.S. drinking water applications is prohibited after January 3, 2014
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM A108, ASTM A48, ASTM B16, ASTM B209, ASTM B584
- Collection:
- TI-8
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Cast Iron
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 1-69/100 in
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Cold Working Pressure, Commercial, Irrigation, Residential
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Threaded
- Valve Bonnet Type:
- Screw-in
- Valve Disc Material:
- Brass
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- Weight:
- 0.59 lb