3 in. 200 psi Ductile Iron EPDM Butterfly Valve Lever Operator
WD-2000 Series 3 in. 200 psi Ductile Iron EPDM Butterfly Valve Lever Operator
Frequently Purchased Together
Product Details
Product Details
- EPDM molded-in seat liner
- Geometric drive
- Stainless steel stem with copper bushings
- Valve pressure rating 200 psi
- 225°F continuous and 250°F intermittent service
- Wafer style
- Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator
- Not recommended for steam service
- Designed to meet MSS SP-67
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI 61-8
- ASME:
- ASME Class 125, ASME Class 150
- ASTM:
- ASTM A536, ASTM A582 Type 416, ASTM B148, ASTM B16
- Collection:
- WD-2000 Series
- End Connection 1:
- Wafer
- End Connection 2:
- Wafer
- End Connections:
- Wafer
- FM Approved:
- No
- Length:
- 1-93/100 in
- MSS:
- MSS SP-25, MSS SP-67
- Material:
- Ductile Iron, Aluminum Bronze, Rubber
- Material Type:
- EPDM
- NSF:
- NSF 372, NSF 61, NSF 61-8
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 125#, 150#, 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Cold Water, Hot Water, Potable Water
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Wafer
- Valve Disc Material:
- Aluminum Bronze
- Valve Operator:
- Locking Lever Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 3 in
- Valve Type:
- Butterfly Valve