This product requires certification to purchase.

2 in. Galvanized Steel 9 x 12 in. Roof Flashing

You last purchased this on
 
Nichols Manufacturing

2 in. Galvanized Steel 9 x 12 in. Roof Flashing

  • Fast #
  • Part #NF142
  • Item #1837395
  • Manufacturer Part #F142
3.3 out of 5 Customer Rating
You last purchased this on
 
Nichols Manufacturing

2 in. Galvanized Steel 9 x 12 in. Roof Flashing

  • Fast #
  • Part #NF142
  • Item #1837395
  • Manufacturer Part #F142
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 18
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Pipe Diameter:
2 in
Roof Flashing Material:
Galvanized Steel
Roof Flashing Material Type:
Neoprene
Roof Flashing Size:
9 in x 12 in