12 in. Flat Bastard File
12 in. Flat Bastard File
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- Filing, Sharpening
- Length:
- 12 in
- Material:
- Metal
- Number of Tools Included:
- 1
- Thickness:
- 9/32 in
- Tool Type:
- File