6 in. Barrette File
6 in. Barrette File
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Filing, Shaping
- Length:
- 6 in
- Material:
- Metal
- Number of Tools Included:
- 1
- Tool Type:
- File
- UPC:
- 037103350619