12-1/4 in. Water Meter Box Polymer Lid
12-1/4 in. Water Meter Box Polymer Lid
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Name:
- Purple
- Length:
- 12-1/4 in
- Material:
- Plastic
- Material Type:
- Poly