This product requires certification to purchase.

12-1/2 in. Water Meter Lid

You last purchased this on
 
Nicor

12-1/2 in. Water Meter Lid

  • Fast #
  • Part #N125PWBLKWAMTHS-LC
  • Item #7253191
  • Manufacturer Part #12.25 PWATSTH TYPE X
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Nicor

12-1/2 in. Water Meter Lid

  • Fast #
  • Part #N125PWBLKWAMTHS-LC
  • Item #7253191
  • Manufacturer Part #12.25 PWATSTH TYPE X
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Material:
Plastic
Material Type:
Polymer
Width:
12-1/2 in