This product requires certification to purchase.

51 in. Extended Reach Grabber

This product has been replaced by

Unger Grabber
Unger 51 in. Grabber
Manufacturer Part #NN140
You last purchased this on
 

Nifty Nabber® 51 in. Extended Reach Grabber

  • Fast #
  • Part #UNN14
  • Item #6230037
  • Manufacturer Part #NN14
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Unger Grabber
Unger 51 in. Grabber
Manufacturer Part #NN140

Nifty Nabber® 51 in. Extended Reach Grabber

  • Fast #
  • Part #UNN14
  • Item #6230037
  • Manufacturer Part #NN14
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Ideal for picking up bottles and garbage including cigarette butts and other small objects
  • Also can be used to retrieve items from high shelves
  • Gear driven claws
  • Over molded fingers provide excellent gripping power
  • Requires Certification

Specifications

Collection:
Nifty Nabber®
Color Finish Name:
Black, Green
Handle Material:
Plastic
Length:
51 in