15 in. Advance Spectrum 15P Upright Vacuum
15 in. Advance Spectrum 15P Upright Vacuum
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Quick change filter bag and convenient spare bag storage
- Three-stage sealed HEPA filtration removes 99.97% of all products more than 0.3 microns for improved IAQ
- Quick-draw wand and onboard tools simplify detailing work
- Easy access to clogs, minimizing potential downtime
- Two cord restraints protect against cord abuse and a detachable cord allows for quick service
- Indicator light shows when bag is full or vacuum is clogged
Specifications
- Cleaning Path:
- 15 in
- Cord Length:
- 50 ft
- ETL Listed:
- No
- Watts:
- 1000 W