15 in. Brush
15 in. Brush
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For use with GU 355-DUAL/455-DUAL, VU500 Vacuum Cleaners
- Size: 15"
Documents
Specifications
- Brand Model Compatibility:
- Carpet Master 112, 215 and 218 Vacuum Cleaners
- ETL Listed:
- No
- Length:
- 15 in
- Product Type:
- Brush
- UL Listed:
- No