This product requires certification to purchase.

18 gal Wet & Dry Vacuum

You last purchased this on
 
Nilfisk

18 gal Wet & Dry Vacuum

  • Fast #
  • Part #NSN18WD
  • Item #7064467
  • Manufacturer Part #SN18WD
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Nilfisk

18 gal Wet & Dry Vacuum

  • Fast #
  • Part #NSN18WD
  • Item #7064467
  • Manufacturer Part #SN18WD
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 18-gallon Wet/Dry Vacuum with tool kit
  • 24 inch front-mount squeegee
  • 1.17 hp motor
  • Requires Certification

Specifications

AMP:
8
Brand Model Compatibility:
Viper
CFM:
95 ft3/min
Capacity:
18 gal
Color Finish Name:
Black
Cord Length:
50 ft
Corded Cordless:
Corded
Decibel Rating (dB):
81 dB
Height:
41-1/2 in
Length:
39 in
Number of Tools Included:
5
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Vacuum Type:
Wet & Dry
Volts:
110V
Weight:
81 lb
Width:
18-1/2 in