This product requires certification to purchase.

20 gal All-purpose Cleaner

You last purchased this on
 
Nilfisk

All Cleaner™ XP 20 gal All-purpose Cleaner

  • Fast #
  • Part #N56381594
  • Item #7448355
  • Manufacturer Part #56381594
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Nilfisk

All Cleaner™ XP 20 gal All-purpose Cleaner

  • Fast #
  • Part #N56381594
  • Item #7448355
  • Manufacturer Part #56381594
3.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

CFM:
97 ft3/min
Capacity:
20 gal
Collection:
All Cleaner™ XP
Cord Length:
25 ft
Height:
38-1/2 in
Length:
34 in
UL Listed:
No
Weight:
92 lb
Width:
20 in